Shop TINGLEY
See all product information
Create Account
O23122-Vision Snap Fly Front Overall, Fluorescent Lime, 2XL
- Mfr # O23122.2X
- Zoro # G605642336
product price:Â
$
63.75
/ea
Sold in multiples of 9 for
$573.75
Key Features
Color
Fluorescent Lime
Material
Polyurethane on 150 denier polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O23122.2X
- Zoro #
- G605642336
- UPC #
- 81138221352
- Country of Origin
- China
- Color
- Fluorescent Lime
- Material
- Polyurethane on 150 denier polyester
Dimensions
- Size
- 2XL
Description
Tingley o23122 vision snap fly front overall, fluorescent lime, 2xl the vision for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ansi 107 compliant for high visibility and breathability. The vision provides all season comfort at an affordable price. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.