O24129 Icon Snap Fly Front Overall, Fluorescent Orange, 5XL

  • Mfr # O24129.5X
  • Zoro # G705642304
product price: 
$
88.85
/ea
Sold in multiples of 9 for $799.65

Key Features

Material
Polyurethane on 300 denier polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O24129.5X
Zoro #
G705642304
UPC #
81138222984
Country of Origin
China

Dimensions

Size
5XL

Details

Color
Fluorescent Orange
Material
Polyurethane on 300 denier polyester

Description

Tingley o24129 icon snap fly front overall, fluorescent orange, 5xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews