O31007 Webdri Plain Front Overall, Yellow, Large
- Mfr # O31007.LG
- Zoro # G205642262
product price:Â
$
63.75
/ea
Sold in multiples of 9 for
$573.75
Key Features
Color
Yellow
Size
Large
Material
PVC on polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O31007.LG
- Zoro #
- G205642262
- UPC #
- 81138703032
- Country of Origin
- Mexico
- Color
- Yellow
- Material
- PVC on polyester
Dimensions
- Size
- Large
Description
Tingley o31007 webdri plain front overall, yellow, lg webdri - all day comfort for tough jobs. The original webdripvc on polyester suit is designed for comfort and toughness. Webdriis a truly comfortable, high performance suit. Made with a heavy coating and a high loft lining, it can withstand extensive laundering and duty. That is why it is one of our most popular suits. Ideal applications: food processing, agriculture, construction, manufacturing, and forestry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.