Shop TINGLEY
See all product information
Create Account
O32007 American Plain Front Overall, Yellow, 4XL
- Mfr # O32007.4X
- Zoro # G505642191
product price:Â
$
50.29
/ea
Sold in multiples of 9 for
$452.61
Key Features
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O32007.4X
- Zoro #
- G505642191
- UPC #
- 81138701373
- Country of Origin
- China
- Color
- Yellow
- Material
- PVC
Dimensions
- Size
- 4XL
Description
Tingley o32007 american plain front overall, yellow, 4xl american - all day comfort for tough jobs. The american pvc on non-woven polyester suit is affordable yet comfortable. The american is one of the most comfortable garments on the market. Ideal applications: agriculture, general industry, construction, and municipalities. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.