O41008 SafetyFlex Plain Front Overall, Green, Small
- Mfr # O41008.SM
- Zoro # G205642279
product price:Â
$
55.69
/ea
Sold in multiples of 9 for
$501.21
Key Features
Color
Green
Size
Small
Standards
ASTM D6413
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O41008.SM
- Zoro #
- G205642279
- UPC #
- 81138841017
- Country of Origin
- China
- Color
- Green
- Standards
- ASTM D6413
Dimensions
- Size
- Small
Description
Tingley o41008 safetyflex plain front overall, green, sm safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.