Shop TINGLEY
See all product information
Create Account
O53107 .35mm Industrial Work Snap Fly Front Overall, Yellow, Medium
- Mfr # O53107.MD
- Zoro # G005642370
product price:Â
$
14.99
/ea
Sold in multiples of 9 for
$134.91
Key Features
Color
Yellow
Material
PVC on Polyester
Thickness
0.35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O53107.MD
- Zoro #
- G005642370
- UPC #
- 81138407220
- Country of Origin
- China
- Color
- Yellow
- Material
- PVC on Polyester
Dimensions
- Size
- Medium
- Thickness
- 0.35 mm
Description
Tingley o53107 .35mm industrial work snap fly front overall, yellow, md .35mm industrial work economy rainsuits. Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.