Shop TINGLEY
See all product information
Create Account
O56107 DuraScrim Snap Fly Front Overall, Yellow, XL
- Mfr # O56107.XL
- Zoro # G205642255
product price:Â
$
27.75
/ea
Sold in multiples of 9 for
$249.75
Key Features
Color
Yellow
Size
XL
Material
PVC on polyester
Standards
ASTM D6413
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O56107.XL
- Zoro #
- G205642255
- UPC #
- 81138701649
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- Yellow
- Material
- PVC on polyester
- Standards
- ASTM D6413
Description
Tingley o56107 durascrim snap fly front overall, yellow, xl durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.