Zoro Homepage

Overall, Breathable Waterproof, S, Black, 6 oz./yd2 Polyurethane on 300D Polyester, 28" Inseam, Black

  • Mfr # O24113

  • Zoro # G7071948


product price: $56.15
/ea

Key Features

Size
S
Color
Black
Material
6 oz./yd2 Polyurethane on 300D Polyester
Inseam
28"
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O24113
Zoro #
G7071948
UPC #
081138011090
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
44"

Details

Item
Overall,Breathable Waterproof,S,Black
Color
Black
Material
6 oz./yd2 Polyurethane on 300D Polyester
Inseam
28"
Waterproof
Yes
Closure Type
Zipper

Description

Overall,Breathable Waterproof,S,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.