Zoro Homepage

Overboot, Plain Toe, PVC, 10 in Height, Pull On Closure, Cleated Sole, Black/Red, L

  • Mfr # 45821

  • Zoro # G2225603


product price: $33.89
/pr

Key Features

Size
L
Color
Black/Red
Material
PVC
Toe Type
Plain
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45821
Zoro #
G2225603
UPC #
081138035676
Country of Origin
China

Dimensions

Size
L
Height
10"
Boot Height
10 in
Fits Shoe Size
11-1/2 to 13
Footwear Width
M

Details

Item
Overboot
Color
Black/Red
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Gender
Men's
Rubber Boot Style
Mid-Calf
Shank Material
PVC
Upper Material
PVC
Midsole Material
PVC
Metatarsal Guard
No
Style Number
45821
Predominant Footwear Color
Black
Features
Higher Toe Box, Fit Over Bulky Workshoes
Outsole Material
PVC
Typical Overboot/Overshoe Application
General Use
Liner Material
PVC
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Shoe Style
Mid-Calf
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.83, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.62
Footwear Application
Agriculture, Chemical, Dairy, Food Processing, Lawn
Footwear Closure
Pull-On
Metatarsal Guard Style
None
Footwear Brand
TINGLEY
Footwear Shank
Yes

Description

Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 11-1/2 to 13, Style Number 45821, Boot Height 10 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.