Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboots, Plain Toe, 17 in Height, Pull On Closure, Cleated Sole, Black, Red, 2XL

  • Mfr # 45851

  • Zoro # G4272905


product price: $38.59
/pr

Key Features

Color
Black, Red
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45851
Zoro #
G4272905
UPC #
081138035812
Country of Origin
China

Dimensions

Size
2XL
Boot Height
17 in
Footwear Width
M
Fits Shoe Size
15-1/2 to 17

Details

Item
Overboots
Color
Black, Red
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Gender
Men's
Rubber Boot Style
Knee
Liner Material
PVC
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Style Number
45851
Completely Non Metallic
Yes
Metatarsal Guard
No
Typical Overboot/Overshoe Application
General Use
Outsole Material
PVC
Static Dissipative
No
Upper Material
PVC
Puncture Resistant Insole
No
Midsole Material
PVC
Features
Higher Toe Box, Fit Over Bulky Workshoes
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Shank Material
PVC
Insulated
No
Shoe Style
Knee
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.83, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.62
Metatarsal Guard Style
None
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Brand
TINGLEY
Footwear Closure
Pull-On
Footwear Application
Agriculture, Chemical, Dairy, Food Processing, Lawn

Description

Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 15-1/2 to 17, Style Number 45851, Boot Height 17 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.