Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboots, Plain Toe, PVC, 10 in Height, Pull On Closure, Cleated Sole, Black/Red, XS

  • Mfr # 45821

  • Zoro # G1939303


product price: $33.89
/pr

Key Features

Color
Black/Red
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45821
Zoro #
G1939303
UPC #
081138035645
Country of Origin
China

Dimensions

Size
XS
Height
10"
Boot Height
10 in
Fits Shoe Size
Men 5 to 7; Women 7-1/2 to 9
Footwear Width
M

Details

Item
Overboots
Color
Black/Red
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Gender
Men's
Rubber Boot Style
Mid-Calf
Style Number
45821
Metatarsal Guard
No
Upper Material
PVC
Typical Overboot/Overshoe Application
General Use
Outsole Material
PVC
Midsole Material
PVC
Shank Material
PVC
Features
Higher Toe Box, Fit Over Bulky Workshoes
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insulated
No
Completely Non Metallic
Yes
Static Dissipative
No
Liner Material
PVC
Ninety Degree Heel
Yes
Shoe Style
Mid-Calf
Footwear Application
Agriculture, Chemical, Dairy, Food Processing, Lawn
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.83, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.62
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Brand
TINGLEY
Metatarsal Guard Style
None
Footwear Closure
Pull-On
Footwear Shank
Yes

Description

Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 5-1/2 to 7, Style Number 45821, Boot Height 10 in, Men's, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.