Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboots, Plain Toe, PVC, 14 in Height, Snap Tab Closure, Cleated Sole, Black, M

  • Mfr # 35141

  • Zoro # G3296325


product price: $26.29
/pr

Key Features

Color
Black
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35141
Zoro #
G3296325
UPC #
081138351431
Country of Origin
Mexico

Dimensions

Size
M
Height
14"
Boot Height
14 in
Fits Shoe Size
8 to 9-1/2
Footwear Width
M

Details

Item
Overboots
Color
Black
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Cleated
Gender
Men's
Rubber Boot Style
Knee
Resists
Certain Acids and Caustics, Fats, Oils, Hydrocarbons
Outsole Material
PVC
Style Number
35141
Upper Material
PVC
Closure Type
Button Tab
Midsole Material
PVC
Metatarsal Guard
No
Shank Material
PVC
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Predominant Footwear Color
Black
Features
Fits Over Athletic and Hiker Type Walking Shoes
Shoe Style
Knee
Ninety Degree Heel
No
Footwear Shank
Yes
Liner Material
PVC
Footwear Brand
TINGLEY
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.83, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.62
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Footwear Application
Agriculture, Chemical, Food Processing, Lawn
Puncture Resistant Insole
No
Footwear Closure
Pull-On with Button
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Insulated
No
Static Dissipative
No
Series
35141

Description

Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 8 to 9-1/2, Style Number 35141, Boot Height 14 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.