Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboots, Plain Toe, PVC, 17 in Height, Pull On Closure, Cleated Sole, Black/Red, MD

  • Mfr # 45851

  • Zoro # G1939355


product price: $41.39
/pr

Key Features

Color
Black/Red
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45851
Zoro #
G1939355
UPC #
081138035782
Country of Origin
China

Dimensions

Size
MD
Height
17"
Boot Height
17 in
Fits Shoe Size
Men 9-1/2 to 11; Women 11-1/2 to 13
Footwear Width
M

Details

Item
Overboots
Color
Black/Red
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Gender
Men's
Rubber Boot Style
Knee
Typical Overboot/Overshoe Application
General Use
Metatarsal Guard
No
Style Number
45851
Midsole Material
PVC
Predominant Footwear Color
Black
Features
Higher Toe Box, Fit Over Bulky Workshoes
Shank Material
PVC
Outsole Material
PVC
Upper Material
PVC
Ninety Degree Heel
Yes
Static Dissipative
No
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Liner Material
PVC
Shoe Style
Knee
Footwear Shank
Yes
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Closure
Pull-On
Footwear Application
Agriculture, Chemical, Dairy, Food Processing, Lawn
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.83, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.62
Footwear Brand
TINGLEY
Metatarsal Guard Style
None

Description

Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Red, Fits Shoe Size 9-1/2 to 11, Style Number 45851, Boot Height 17 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.