Zoro Homepage

Overboots, Rubber, Black, XL

  • Mfr # 1300 XLG

  • Zoro # G505443286


product price: $33.99
/pr

Key Features

Size
XL
Color
Black
Material
Rubber
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300 XLG
Zoro #
G505443286
UPC #
81138870055
Country of Origin
Mexico

Dimensions

Size
XL
Height
2.6

Details

Item
Overboots
Color
Black
Material
Rubber

Description

Avoid the mess of caked-on mud and muck stuck to your work shoes and boots. These flexible, black Tingley 4"H Rubber Overboots are comfortable and a great value. Available in Men's shoe size: S (6 1/2 to 8), M (8 to 9 1/2), L (9 1/2 to 11), XL (11 to 12 1/2), 2XL (12 1/2 to 14) or 3XL (14 to 15 1/2).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.