Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboots, Safety Toe Toe, PVC, Black/Red, XL

  • Mfr # 45851

  • Zoro # G1939349


product price: $38.59
/pr

Key Features

Color
Black/Red
Material
PVC
Toe Type
Safety Toe
Waterproof
Yes
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45851
Zoro #
G1939349
UPC #
081138035805
Country of Origin
China

Dimensions

Size
XL
Height
17"
Fits Shoe Size
Men 13-1/2 to 15

Details

Item
Overboots
Color
Black/Red
Material
PVC
Toe Type
Safety Toe
Waterproof
Yes
Gender
Men's

Description

High PVC Full Overboot,Size 13.5 - 15, Size XL, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.