Zoro Homepage

Overshoe, Reinforced Toe Toe, Rubber, Black, M

  • Mfr # 1400.MD

  • Zoro # G508610487


product price: $41.39
/ea

Key Features

Size
M
Color
Black
Material
Rubber
Toe Type
Reinforced Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400.MD
Zoro #
G508610487
UPC #
81138860032
Country of Origin
Mexico

Dimensions

Size
M

Details

Item
Overshoe
Color
Black
Material
Rubber
Toe Type
Reinforced Toe

Description

Natural Rubber Work Overshoes. Stretch easily over the bulkiest of workshoes. With its reinforced heel and toe, these work overshoes are designed to stand up to tough daily wear. That's why they are considered the industry standard. Ideal Applications: Food Processing, Transportation, Utilities, Construction, General Industry, Municipalities, and Agriculture. Chemical Resistance: Acids, alcohols, bases and diluted water solutions of most chemicals that are water soluble. Not recommended for constant contact with petroleum and oil based products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.