Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overshoes, Plain Toe, PVC, 5 1/2 in Height, Pull On Closure, Cleated Sole, Black/Red, S

  • Mfr # 45811

  • Zoro # G1939251


product price: $28.99
/pr

Key Features

Color
Black/Red
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45811
Zoro #
G1939251
UPC #
081138035591
Country of Origin
China

Dimensions

Size
S
Height
5-1/2"
Boot Height
5 1/2 in
Fits Shoe Size
7-1/2 to 9
Footwear Width
M

Details

Item
Overshoes
Color
Black/Red
Material
PVC
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Gender
Men's
Rubber Boot Style
Ankle
Upper Material
PVC
Outsole Material
PVC
Midsole Material
PVC
Features
Higher Toe Box, Fit Over Bulky Workshoes
Style Number
45811
Metatarsal Guard
No
Predominant Footwear Color
Black
Typical Overboot/Overshoe Application
General Use
Shank Material
PVC
Ninety Degree Heel
Yes
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Liner Material
PVC
Static Dissipative
No
Shoe Style
Ankle
Footwear Brand
TINGLEY
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Closure
Pull-On
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.83, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.62
Footwear Application
Agriculture, Chemical, Dairy, Food Processing, Lawn
Footwear Shank
Yes

Description

Overshoe, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 7-1/2 to 9, Style Number 45811, Boot Height 5 1/2 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.