Zoro Homepage

Overshoes, Plain Toe Toe, PVC, Black, L

  • Mfr # 45851.LG

  • Zoro # G2476410


product price: $37.99
/pr

Key Features

Size
L
Color
Black
Material
PVC
Toe Type
Plain Toe
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45851.LG
Zoro #
G2476410
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L
Height
17in

Details

Item
Overshoes
Color
Black
Material
PVC
Toe Type
Plain Toe
Waterproof
Yes
Footwear Construction Type
Overboot
Resists
Slip Resistant

Description

Tingley Workbrutes G2 Overshoe Provides Comfortable, Durable, 100% Waterproof Protection. The G2 Offers Greater Width And Higher Toe Box Space For Maximum Comfort, While The Spacious Upper Design Easily Accommodates Larger Safety Toe Work Boots And Larger Shoes. Thicker Tread With Deeper Patterned Cleats Provide Increased Traction And Control In Multiple Environments. Wider Expansion Pleats Allow For Quick And Easy Donning, While Heavy Duty Heel Kick Allows For Simple Hands-Free Removal.,Large (9.5-11)


  • •Wider expansion pleats for easy on and off
  • •Top thumb pocket and texturing allows firm, no-slip grip
  • •Textured interior offers easy donning of safety toe work boots
  • •100% liquidproof
  • •Increased heel, toe and cleat thickness
  • •High-stretch upper for added comfort
  • •Durable, abrasion resistant, self-cleaning cleated sole
  • •No lining design for easy cleaning
  • •Heavy duty heel kick for hands free removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.