Zoro Homepage

Overshoes, Plain Toe Toe, PVC, Black, L (9.5-11)

  • Mfr # 35121.LG

  • Zoro # G2461896


product price: $37.45
/pr

Key Features

Color
Black
Material
PVC
Toe Type
Plain Toe
Waterproof
Yes
Height
10in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35121.LG
Zoro #
G2461896
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L (9.5-11)
Height
10in

Details

Item
Overshoes
Color
Black
Material
PVC
Toe Type
Plain Toe
Waterproof
Yes
Footwear Construction Type
Overshoe

Description

Tingley 35121 Workbrutes Pvc Overshoes Are Black, 10" Work Boots With Cleated Outsoles Featuring A No-Pinch Molded In Button For Secure Closure. These Overshoes Are Injection Molded And Feature A Seamless Construction For 100% Waterproof Protection, And They Contain Frigiflex Pvc For Sustained Flexibility Even With Cold Temperatures. The Uppers Contain Less Material To Reduce Leg Fatigue And There Is Extra Material Added To High Wear Points Of The Boot To Ensure Long Life - Sole, Heel, Toe, And Cleats. The Cleated Outsole Has 46% More Material Than The Slush Molded Competitor And It Self Cleans, Discharging Debris As You Walk, While Also Offering Excellent Traction. Key Interior Entry Points Are Textured For Easy On And Off, As Well As A Heavy Duty Heel Kick-Off For Easy Off. Boots Also Offer Chemical Resistance To Fats, Certain Acids, Hydrocarbons And Caustics. Ideal Applications Include Food Processing, Construction, Transportation, And Hazardous Waste Cleanup.,Large (9.5-11)


  • •10" work boots
  • •Black
  • •Frigiflex PVC allows for flexibility in cold temperatures
  • •No-pinch molded in button for secure closure
  • •Injection molded
  • •Seamless
  • •100% waterproof
  • •Cleated outsole self cleans and provides excellent traction
  • •Uppers contain less material to reduce leg fatigue
  • •Extra material on high wear points including sole, heel, toe and cleats for longer life
  • •Heavy-duty heel kick off for easy on and off
  • •Textured key interior entry points
  • •Some chemical resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.