Zoro Homepage

Overshoes, Plain Toe Toe, Rubber, Black, X-L (11-12.5)

  • Mfr # 1400.XL

  • Zoro # G607469269


product price: $38.69
/pr

Key Features

Color
Black
Material
Rubber
Toe Type
Plain Toe
Waterproof
Yes
Height
10in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400.XL
Zoro #
G607469269
UPC #
-
Country of Origin
Mexico

Dimensions

Size
X-L (11-12.5)
Height
10in

Details

Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Plain Toe
Waterproof
Yes

Description

Tingley 1400 Black 10 Natural Rubber Work Boots are designed to stand up to tough daily wear with reinforced heel and toe and molded in buttons for secure closure These overshoes are injection molded and feature a seamless construction for 100 waterproof protection Cleated outsoles discharge debris while you walk while offering good slip resistance These boots are unlined for easy cleaning with added material to heel, toe and sole ensure longer wear Boots have excellent tensile strength and are flexible and durable Heavy duty heel kick off makes for easy, nohands removal Less material in the upper reduces leg fatigue Boots are chemically resistant to acids, alcohols, bases, and diluted water solutions of most chemicals that are water soluble They will not crack or stiffen in the coldest of weather Ideal applications include food processing, transportation, utilities, construction and agriculture


  • •10" work boot
  • •Black
  • •Natural rubber
  • •Molded in button for secure closure
  • •Reinforced heel and toe
  • •Injection molded
  • •Seamless construction
  • •100% waterproof
  • •Cleated outsoles discharge debris and provide good slip resistance
  • •Unlined for easy cleaning
  • •Added material to heel, toe and sole for longer wear
  • •Excellent tensile strength
  • •Flexible and durable
  • •Heavy duty heel kick off
  • •Flexible and durable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.