
Overshoes, Plain Toe Toe, Rubber, Black, XL
Mfr # 1350.XL
Zoro # G2469246
product price: $76.95
/pr
Free Shipping & Returns
Key Features
Color
Black
Material
Rubber
Toe Type
Plain Toe
Waterproof
Yes
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1350.XL
Zoro #
G2469246
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Details
Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Plain Toe
Waterproof
Yes
Resists
Slip Resistant
Footwear Construction Type
Traction Device
Description
Tingley Winter-Tuff 1350 Ice Traction Stretch Rubber Overshoes Help Prevent Slips And Falls On Ice And Snow Packed Surfaces. If You Walk Or Work On Ice Or Snow, You Want To Be Sure To Avoid A Slip And Fall Injury. The 46 Carbide-Tipped Studs In Our Winter-Tuff Stretch Rubber Overshoes Dig Into Slippery Surfaces To Help Keep You Safe. Ideal For Transportation, Utilities, Dot'S, Municipalities And General Industry. Warning: Not Recommended For Use Indoors. Carbide Studs Can Scratch Floor Surfaces.,
- •Injection molded, seamless construction for 100% waterproof protection
- •Rust and corrosion resistant tungsten carbide studs provide excellent slip resistance on ice and snow pack
- •Unlike other traction overshoes, Tingleys are lightweight and stay flexible in cold temperatures for all day comfort
- •Completely locks out bad weather for maximum protection up to the ankle
- •Excellent stretch and tear resistance for more durability, comfort, and easy on/off
- •Abrasion resistant sole for long wear
- •Tough and durable, yet affordable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.