Zoro Homepage

Overshoes, PVC, Black, 2XL

  • Mfr # 45821.2X

  • Zoro # G205443906


product price: $46.35
/ea

Key Features

Color
Black
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45821.2X
Zoro #
G205443906
UPC #
81138035690
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Overshoes
Color
Black
Material
PVC

Description

You’ve got good money invested in your work boots so you don’t want to go wading into pig slop, mud, chemicals or toxic waste in them. What to do? Pull on Workbrutes G2 Overshoes. They’re made with more room in the toe, to fit easily over steel toe workboots and other large shoes. Expansion pleats in key entry areas and a unique thumb pocket make them easy to get on and off. Even have heavy-duty heel kicks for hands-free removal! In injection-molded, seamless PVC, they provide 100% protection against liquids, mud and harsh chemical environments. And, stay stretchy and flexible in cold temperatures. Increased thickness in high wear areas for longer life. Cleated outsoles are slip-resistant for sure-footed traction on the wettest, slickest surfaces. You’re gonna love ‘em! Specify size XS-2XL.

If wearing low-profile oxford & sport-style work shoes, sizing is as follows: XS (men's 5.5-7, women's 7.5-9), S (men's 7.5-9, women's 9.5-11), M (men's 9.5-11, women's 11.5-13), L (men's 11.5-13), XL (men's 13.5-15), 2XL (men's 15.5-17).

If wearing work boot & hiker boot styles, sizing is as follows: XS (men's 3-5, women's 5.5-7), S (men's 5.5-7, women's 7.5-9), M (men's 7.5-9, women's 9.5-11), L (men's 9.5-11, women's 11.5-13), XL (men's 11.5-13), 2XL (men's 13.5-15).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.