Zoro Homepage

Overshoes, Safety Toe Toe, PVC, Black/Red, K

  • Mfr # 45811

  • Zoro # G2225509


product price: $26.95
/pr

Key Features

Color
Black/Red
Material
PVC
Toe Type
Safety Toe
Waterproof
Yes
Height
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45811
Zoro #
G2225509
UPC #
-
Country of Origin
China

Dimensions

Size
K
Height
5-1/2"

Details

Item
Overshoes
Color
Black/Red
Material
PVC
Toe Type
Safety Toe
Waterproof
Yes

Description

Overshoe,Full Sized,PVC,5.5 In. High,C,PR, Size L, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.