Zoro Homepage

Overshoes, Safety Toe Toe, PVC, Black/Red, M

  • Mfr # 45821

  • Zoro # G2225551


product price: $29.99
/pr

Key Features

Size
M
Color
Black/Red
Material
PVC
Toe Type
Safety Toe
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45821
Zoro #
G2225551
UPC #
-
Country of Origin
China

Dimensions

Size
M
Height
10"

Details

Item
Overshoes
Color
Black/Red
Material
PVC
Toe Type
Safety Toe
Waterproof
Yes

Description

Overshoe,Full Sized,PVC,10 In. High,Ch,PR, Size M, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.