P68808 Hooded Poncho, Side Snaps, 50" x 80", Retail Packed, Green, One Size
- Mfr # P68808.EA
- Zoro # G005488107
product price:Â
$
9.99
/ea
Sold in multiples of 9 for
$89.91
Key Features
Size
One Size
Closure Type
Snaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P68808.EA
- Zoro #
- G005488107
- UPC #
- 81138008014
- Country of Origin
- China
Dimensions
- Size
- One Size
Details
- Color
- Green
- Closure Type
- Snaps
Description
Tingley p68808 hooded poncho, side snaps, 50" x 80", retail packed, green, one size ponchos - designed for 100% waterproof protection and generously cut for ease of movement and comfort. Made to meet tingley's high standard for quality. 50" x 80", one size fits all.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.