Shop TINGLEY
See all product information
Create Account
P70032 Class E Two-Tone Pants, Fluorescent Lime, Polyester Mesh, L/XL
- Mfr # P70032.L-XL
- Zoro # G405608280
product price:Â
$
43.49
/ea
Sold in multiples of 9 for $391.41
Key Features
Material
100% polyester mesh
Number of Pockets
1 exterior pocket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P70032.L-XL
- Zoro #
- G405608280
- UPC #
- 81138700529
- Country of Origin
- China
Dimensions
- Size
- L/XL
Details
- Material
- 100% polyester mesh
- Color
- Fluorescent Lime
- Number of Pockets
- 1 exterior pocket
Description
Tingley p70032 class e two-tone pants, fluorescent lime, polyester mesh, l-xl comfortable, durable, class e pants are constructed of breathable mesh material and elastic waist with drawcord.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov