P70032 Class E Two-Tone Pants, Fluorescent Lime, Polyester Mesh, S/M

  • Mfr # P70032.S-M
  • Zoro # G805607982
product price: 
$
43.45
/ea
Sold in multiples of 9 for $391.05

Key Features

Material
100% polyester mesh
Number of Pockets
1 exterior pocket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P70032.S-M
Zoro #
G805607982
UPC #
81138700512
Country of Origin
China

Dimensions

Size
S/M

Details

Material
100% polyester mesh
Color
Fluorescent Lime
Number of Pockets
1 exterior pocket

Description

Tingley p70032 class e two-tone pants, fluorescent lime, polyester mesh, s-m comfortable, durable, class e pants are constructed of breathable mesh material and elastic waist with drawcord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews