Zoro Homepage

Phase 2 Fleece Jacket, Size Men's XL, Black

  • Mfr # J73013.XL

  • Zoro # G604945735


product price: $80.29
/ea
Sold in multiples of 9 for $722.61
Free Shipping & Returns

Key Features

Gender
Men's
Number of Pockets
4
Color
Black
Material
150 denier black polyester and 360g black fleece
Closure Type
zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J73013.XL
Zoro #
G604945735
UPC #
81138011427
Country of Origin
China

Dimensions

Size
XL

Details

Gender
Men's
Number of Pockets
4
Color
Black
Material
150 denier black polyester and 360g black fleece
Closure Type
zipper

Description

An innovative jacket constructed from a combination of 150 denier black polyester and 360g black fleece that keeps you warm and comfortable for 3 season protection. features: athletic apparel design and performance adapted for work environments. insulating heavy weight fleece provides warmth and comfort. 4 exterior pockets for added convenience. breathable, insulating fabric for 3 season comfort. overhead shoulder design for complete freedom of movement. storm fly front and zipper front closure seals out wind. front hand warmer pockets with zipper closure. right and left breast security pockets with zipper closure. adjustable elastic draw cord at waist for easy adjustment. sleeves are lined for ease of use. dark color helps conceal dirt. attachment points for use as liner in sync jacket system. product ships on hangers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.