Zoro Homepage

High Visibility Fleece Liner/Jacket, Polyester, Class 2 R, Green/Yellow, 4XL

  • Mfr # J73022-4X

  • Zoro # G9797855


product price: $65.39
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J73022-4X
Zoro #
G9797855
UPC #
081138730274
Country of Origin
China

Dimensions

Size
4XL
Length
31 in
Fits Chest Size
60 in to 62 in
Reflective Stripe Width
2 in
Maximum Chest Size
63 in
Minimum Chest Size
60 in
Sleeve Length
37 1/2 in

Description

High Visibility Fleece Jacket, Style Heavyweight Fleece Jacket, ANSI Class 2, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green/Yellow, Size 4XL, Number of Outside Pockets 4, Maximum Chest Size 63 in, Material Polyester, Standards ANSI/ISEA 107 Class 2, Minimum Chest Size 60 in, Insulated for Cold Conditions Yes, Cuff Style Elastic, Fabric Weight 360 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.