Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase 3 Soft Shell Jacket, Size Men's 2XL, Black

  • Mfr # J25013.2X

  • Zoro # G004945694


product price: $114.99
/ea
Sold in multiples of 9 for $1,034.91
Free Shipping & Returns

Key Features

Closure Type
Zipper
Lining Material
Fleece
Color
Black
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J25013.2X
Zoro #
G004945694
UPC #
81138011496
Country of Origin
China

Dimensions

Size
2XL

Details

Closure Type
Zipper
Lining Material
Fleece
Color
Black
Gender
Men's

Description

A revolutionary 3 layer material that keeps you warm and dry, yet cool and comfortable for 3-season protection. Offers amazing warmth-to-weight ratio in a breathable, wind and water resistant system. features: athletic apparel design and performance adapted for work environments. inner fleece layer provides warmth and comfort. overhead shoulder design for complete freedom of movement. stretch fabric with inner fleece layer for maximum comfort. storm fly front and zipper front closure seal out wind and rain. front hand warmer pockets with zipper closure. left breast security pocket with waterproof zipper closure. hook & loop take-up straps on sleeve cuffs for easy adjustment. longer cut back with adjustable elastic drawcord for extra coverage. dark color helps conceal dirt. attachment points for use as liner in sync jacket system. product ships on hangers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.