Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 6, Black
- Mfr # 31261.06
- Zoro # G408424672
product price:Â
$
34.19
/ea
Sold in multiples of 9 for
$307.71
Key Features
Style Number
31261
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31261.06
- Zoro #
- G408424672
- UPC #
- 81138055438
- Country of Origin
- China
Dimensions
- Size
- 6
Details
- Style Number
- 31261
Description
Pilot g2 knee boots are perfect for working in wet, muddy conditions. These general-purpose pvc boots provide easy walking and all-day protection. Ideal applications: construction, agriculture, industry, foul weather, general purpose. Chemical resistance: certain acids and alkalies, fats, oils, hydrocarbons and other chemicals features: black upper with black outsole injection-molded construction for 100% waterproof protection slip resistant per astm f3445, the standard specification as of july 2021 15 height with a cutline at 12 for fast and clean height modification flexible upper stays supple in cold temperatures to make walking easier tough outsole material for good abrasion resistance self-cleaning cleated outsole spits out debris as you walk removable contour insole wicks sweat to keep feet dry and comfortable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.