Zoro Homepage

Plain Toe Hip Boot, PR, Polyester Upper, PVC Outsole, Plain Toe, 35 in Boot Height, Size 5 D

  • Mfr # 31171.05

  • Zoro # G115827261


product price: $80.69
/pr
Free Shipping & Returns

Key Features

Size
5
Insulated
No
Toe Type
Plain
Metatarsal Guard
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31171.05
Zoro #
G115827261
UPC #
081138079069
Country of Origin
China

Dimensions

Size
5
Boot Height
35 in
Overall Length
35 in
Footwear Width
D

Details

Item
Plain Toe Hip Boot,PR
Insulated
No
Toe Type
Plain
Metatarsal Guard
No
Color
Black
Standards
ASTM F3445
Upper Material
Polyester
Outsole Material
PVC
Heel Style
Defined Heel
Wader Style
Hip
Electrical Hazard Rated
No
Gender
Unisex
Chain Saw Cut Resistant
No
Waterproof
Yes
Midsole Material
PVC
Puncture Resistant Insole
No
Static Dissipative
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Style Number
31171
Footwear Shank
No
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
ASTM F3445 SR
Ninety Degree Heel
Yes
Features
Adjustable Quick Release Buckles on Belt Loop, Chemical Resistance, Therm-O-Rad Sealed Seams
Attachment Type
Belt

Description

Plain Toe Hip Boot,PR, Toe Type Plain, Unisex, Size 5, Black, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.