Zoro Homepage

Plain Toe Hip Boot, PR, Polyester Upper, PVC Outsole, Plain Toe, 35 in Boot Height, Size 9 D

  • Mfr # 31171.09

  • Zoro # G115826899


product price: $80.69
/pr
Free Shipping & Returns

Key Features

Size
9
Insulated
No
Toe Type
Plain
Metatarsal Guard
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31171.09
Zoro #
G115826899
UPC #
081138079106
Country of Origin
China

Dimensions

Size
9
Boot Height
35 in
Overall Length
35 in
Footwear Width
D

Details

Item
Plain Toe Hip Boot,PR
Insulated
No
Toe Type
Plain
Metatarsal Guard
No
Color
Black
Standards
ASTM F3445
Upper Material
Polyester
Outsole Material
PVC
Heel Style
Defined Heel
Wader Style
Hip
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Gender
Unisex
Waterproof
Yes
Chain Saw Cut Resistant
No
Midsole Material
PVC
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Style Number
31171
Slip-Resistance Rating (SATRA Test Values)
ASTM F3445 SR
Ninety Degree Heel
Yes
Footwear Shank
No
Metatarsal Guard Style
None
Features
Adjustable Quick Release Buckles on Belt Loop, Chemical Resistance, Therm-O-Rad Sealed Seams
Attachment Type
Belt
Footwear Sole Pattern
Cleated
Removable Insole
Yes

Description

Plain Toe Hip Boot,PR, Toe Type Plain, Unisex, Size 9, Black, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.