Zoro Homepage

Plain Toe Toe, 16" Height, Brick Red/Brown, 12

  • Mfr # MB926B.12

  • Zoro # G005656360


product price: $233.99
/ea
Sold in multiples of 9 for $2,105.91
Free Shipping & Returns

Key Features

Size
12
Toe Type
Plain Toe
Color
Brick Red/Brown
Height
16"
Upper Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB926B.12
Zoro #
G005656360
UPC #
81138926325
Country of Origin
China

Dimensions

Size
12
Height
16"

Details

Toe Type
Plain Toe
Color
Brick Red/Brown
Upper Material
Neoprene
Style Number
MB926B.12

Description

Tingley mb926b dipped neoprene snugleg boots, brick red/brown, size 12 neoprene snugleg boots - flexible, durable, comfortable. Designed for tough industrial environments. Made with a multi-ply manufacturing method. Every boot is dipped with a neoprene coating and sealant, so the foot is surrounded by a layer of 100% waterproof and chemical resistant neoprene for optimum protection and extraordinary comfort. Ideal applications: food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production. Chemical resistance: animal fats and blood, oils, certain acids, alcohols, alkali and certain solvents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.