Polyester, Zipper closure Closure, 5 Outside Pockets, FL Yellow-Green, Size XXS-XS

  • Mfr # V73852.XXS-XS

  • Zoro # G104901873


product price:  $29.25
/ea
Sold in multiples of 9 for $263.25

Key Features

Material
Polyester
Closure Type
Zipper closure
Number of Outside Pockets
5
Standards
ANSI/ISEA 107 Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V73852.XXS-XS
Zoro #
G104901873
UPC #
81138039339
Country of Origin
China

Dimensions

Size
XXS-XS

Details

Color
FL Yellow-Green
Material
Polyester
Closure Type
Zipper closure
Number of Outside Pockets
5
Standards
ANSI/ISEA 107 Type R Class 2

Description

Class 2 high visibility two-tone surveyor safety vest. Lightweight, affordable, features breathable polyester material and 2" silver reflective tape. features: ansi/isea 107 type r class 2 compliant vest polyester solid front, mesh back two-tone 2" silver reflective tape with contrasting backing zipper closure 2 mic tabs 5 exterior pockets 3 interior pockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.