PS2007F Iron Eagle Exterior Coated Polyurethane on Nylon Protective Sleeves
- Mfr # S22167.LG
- Zoro # G708078407
product price:Â
$
9.99
/pr
Key Features
Color
Yellow
Material
polyurethane on nylon
Overall Length
18 inch
Seam Style
heat sealed
Thickness
10 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S22167.LG
- Zoro #
- G708078407
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Yellow
- Material
- polyurethane on nylon
- Seam Style
- heat sealed
Dimensions
- Overall Length
- 18 inch
- Thickness
- 10 mil
Description
Tingley PS2007F Iron Eagle Protective Sleeves are ideal for the toughest working conditions, including food processing, meat packing, forestry, petrochemical work and nuclear utilities These yellow, 18 inch sleeves are made of polyurethane on nylon with 2 mil exterior polyurethane coating that offers snag and abrasion resistance and is 100 waterproof This comfortable and durable sleeve has ThermORad heatsealed seams that can withstand extensive laundering Mildew resistant, this sleeve is also strong enough to resist fats, oils, pine tar, grease, gasoline, and a variety of other chemicals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.