Pulsar Knee Boot, Composite Safety Toe Chevron Plus, 15"H, Blk/Gray, Size 5
- Mfr # 43251.05
- Zoro # G204903784
product price:Â
$
55.19
/ea
Sold in multiples of 9 for
$496.71
Key Features
Size
5
Style Number
43251.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43251.05
- Zoro #
- G204903784
- UPC #
- 81138044074
- Country of Origin
- China
Dimensions
- Size
- 5
Details
- Style Number
- 43251.05
Description
Tingley pulsar knee boot, composite safety toe chevron plus, 15"h, blk/gray, size 5 15" ht. - composite safety toe (cst). Meets astm f2413 m/i/c for safety toe caps. Injection molded construction for 100% liquidproof protection. Soft and flexible upper material for all day working comfort. Calf relief expansion (cre) expands up to 1.5 inches for more calf comfort. Cutline at 12" to facilitate fast and clean height modification. Chevron plus treads provide excellent slip resistance on wet contaminated surfaces and have more cleat material than standard chevron designs for longer service life. Long lasting outsole provides good abrasion and chemical resistance, yet is soft enough for excellent slip resistance and walking comfort. Beveled heel for reduced back and leg strain. Tread wear indicators (twi) in the outsole on forefoot and heel show when half the tread has worn away. Removable insole: contour cushioned insole absorbs moisture and shock for outstanding comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.