This item is Discontinued.

This item is Discontinued.
Pulsar Knee Boot, Plain Toe Chevron Plus, Outsole, 15"H, Blk/Gray, Size 12 (Discontinued)
Mfr #
43151.12
Zoro #
G404913125
UPC # 81138044029
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43151.12
- Zoro #
- G404913125
- UPC #
- 81138044029
- Country of Origin
- China
Description
Tingley pulsar knee boot, plain toe chevron plus, outsole, 15"h, blk/gray, size 12 15" ht. - plain toe. Injection molded construction for 100% liquidproof protection. Soft and flexible upper material for all day working comfort. Calf relief expansion (cre) expands up to 1.5 inches for more calf comfort. Cutline at 12" to facilitate fast and clean height modification. Chevron plus treads provide excellent slip resistance on wet contaminated surfaces and have more cleat material than standard chevron designs for longer service life. Long lasting outsole provides good abrasion and chemical resistance, yet is soft enough for excellent slip resistance and walking comfort. Beveled heel for reduced back and leg strain. Tread wear indicators (twi) in the outsole on forefoot and heel show when half the tread has worn away. Removable insole: contour cushioned insole absorbs moisture and shock for outstanding comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.