Shop TILLMAN

TIG Welding Gloves, Goatskin Palm, L, PR

  • Mfr # 1328-L
  • Zoro # G3258048

product price: 
$
15.39
/pr

Key Features

Cuff Material
Goatskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1328-L
Zoro #
G3258048
UPC #
-
Country of Origin
Pakistan
Item
Welding Gloves
Cuff Material
Goatskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Straight
Series
1328
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Lining Material
Unlined
Color
Pearl
Welding Glove Application
TIG
Design
Welders Glove
Glove Materials
Goatskin
Cuff Color
Tan
Includes Glide Patch
No
ANSI/ISEA Abrasion Level
Not Tested
Reflective Backing
No
Includes Red Palm
No
Rope Channel Reinforcement
No
Oil Resistant
No
Includes Pull Strap
No
Glove Hand Style
Left and Right
Leather Grade
Premium
Touchscreen Compatible
No
Palm Style
Unlined
Leather Color
White
Includes Double Palm
No
Includes Padded Palm
No
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Leather Glove Liner Type
Unlined
Glove Back Color
White
Includes ID Panel
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Max. Temp.
200 Degrees F
Insulated
No
Waterproof
No
Brand and Series
Tillman 1328
Water Resistant
No
High-Visibility
No
Wire Color
White

Dimensions

Glove Size
L
Cuff Length
4 in
Glove Length
13-1/4"

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color White, Cuff Material Goatskin, Design Welders Glove, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.