Zoro Homepage

PVC, Button Closure, Black, M

  • Mfr # 45821.MD

  • Zoro # G706005238


product price: $45.35
/ea

Key Features

Size
M
Color
Black
Material
PVC
Waterproof
Yes
Footwear Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45821.MD
Zoro #
G706005238
UPC #
81138035669
Country of Origin
China

Dimensions

Size
M

Details

Color
Black
Material
PVC
Waterproof
Yes
Footwear Closure Type
Button
Gender
Unisex
Puncture Resistant Insole
No
Features
Workwear
Predominant Footwear Color
Black; Red
Insulated
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.