Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCPolyester Hooded Rain Jacket

  • Mfr # J53107.XL

  • Zoro # G907461840


product price: $16.99
/ea

Key Features

Color
Yellow
Material
Pvc
Attachment Type
Hooded Jackets
Disposable/ Reusable
No
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J53107.XL
Zoro #
G907461840
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Color
Yellow
Material
Pvc
Attachment Type
Hooded Jackets
Disposable/ Reusable
No
Closure Type
Snap
Gender
Unisex

Description

The Tingley Industrial Work Jacket IVJ417 is made of polyester with an exterior coat of PVC and features an attached hood This yellow waterproof storm jacket is generously cut for ease of movement, 100 waterproof and has a storm fly front which seals out wind and rain This durable and economical jacket has nonconductive hardware and is ideal for general purpose work environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.