Shop TINGLEY
See all product information
Create Account
Rain Bib Overall, Polyurethane, 32 in Inseam, 48 in to 50 in Waist, 0.25 mm Thickness, Green, 2XL
Mfr # O22048
Zoro # G4238995
product price:Â
$
48.99
/ea
Key Features
Color
Green
Fabric Weight
5.5 oz
Material
Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O22048
- Zoro #
- G4238995
- UPC #
- 081138046009
- Country of Origin
- Viet Nam
Dimensions
- Size
- 2XL
- Fits Waist Size
- 48 in to 50 in
- Thickness
- 0.25 mm
- Maximum Waist Size
- 50 in
- Minimum Waist Size
- 48 in
- Size - Body Type
- Regular
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size 2XL, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.