Shop STORMHIDE
See all product information
Create Account
Rain Bibs, PVC, 32 in Inseam, 48 in to 50 in Waist, 0.5 mm Thickness, Yellow, 3XL
- Mfr # PEB YW 3X
- Zoro # G0187734
product price:Â
$
26.55
/ea
Key Features
Color
Yellow
Size
3XL
Fabric Weight
0.5 mm
Material
PVC
Rainwear Features
Wind Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEB YW 3X
- Zoro #
- G0187734
- UPC #
- -
- Country of Origin
- China
- Item
- Rain Bibs
- Color
- Yellow
- Fabric Weight
- 0.5 mm
- Material
- PVC
- Rainwear Features
- Wind Resistant
- Inseam
- 32 in
- Seam Style
- Heat Sealed
- Includes
- Elastic Suspenders, Leg Zips with Hook-and-Loop Closure, Internal Pocket, Hook-and-Loop Adjustable Closure in Waist
- Gender
- Men's
- Liner Material
- Polyester
- Resists
- Cold
- High-Visibility
- No
Dimensions
- Size
- 3XL
- Fits Waist Size
- 48 in to 50 in
- Thickness
- 0.5 mm
- Size (Max. Waist x Inseam)
- 32 in )
Description
Rain Bibs, Material PVC, Gender Men's, Inseam 32 in, High-Visibility No, Fabric Weight 0.5 mm, Thickness 0.5 mm, Includes Elastic Suspenders, Leg Zips with Hook-and-Loop Closure, Internal Pocket, Hook-and-Loop Adjustable Closure in Waist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.