Rain Bib Overall, Polyester/Polyurethane, 32 in Inseam, 56 in to 58 in Waist, 12 mil Thickness, 4XL

  • Mfr # O24122

  • Zoro # G4905932


product price:  $67.99
/ea

Key Features

Color
Green/Yellow
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O24122
Zoro #
G4905932
UPC #
081138222472
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
12 mil
Maximum Waist Size
58 in
Minimum Waist Size
56 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Green/Yellow
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
ANSI/ISEA 107 Class E, ASTM E96
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Gender
Unisex
Liner Material
Polyester
Rainwear Style
Rain Bib Overall
Closure Type
Snap Fly Front
Seam Style
Stitched, Taped
Resists
Mildew, Water
Includes
Crossover, Heavy Duty Suspenders, Quick Release Buckles
Rainwear Primary Material
Polyester, Polyurethane
High-Visibility
Yes
Includes Lining
Yes
Insulated for Cold Conditions
No
Number of Inside Pockets
0
Breathable Fabric
Yes
Garment Features
None
Number of Outside Pockets
0
ANSI Class
E
Lining Material
Polyester
Will Fit Over Boots
Yes
Style
Rain Bib Overall
ANSI Type
R
Secondary Hazard
Rain Protection
Pass Through Pockets
No
Fly Closure Type
Snap
Reflective Stripe Border Type
None
Ankle Type
Hook-and-Loop
Leg Fit
Straight Leg
Series
O24122
Includes Suspenders
Yes
Waist Closures
Snaps

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.