Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Bib Overall, PVC, 29 in Inseam, 18 mil Thickness, Yellow

  • Mfr # O32007

  • Zoro # G9143545


product price: $26.89
/ea

Key Features

Color
Yellow
Fabric Weight
8 oz
Material
PVC
Inseam
29 in
Features
Heavy Duty Snaps, Lightweight Coating is Durable and Stays Supple in cold temperatures, NonWoven Lining Absorbs Moisture, Premium Snap Lock Suspender Buckles, Suspender Crossover, Therm-O-Rad Sealed Seams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O32007
Zoro #
G9143545
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M
Thickness
18 mil
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Size - Body Type
Regular
Fits Waist Size
38 in

Details

Item
Rain Bib Overall
Color
Yellow
Fabric Weight
8 oz
Material
PVC
Inseam
29 in
Features
Heavy Duty Snaps, Lightweight Coating is Durable and Stays Supple in cold temperatures, NonWoven Lining Absorbs Moisture, Premium Snap Lock Suspender Buckles, Suspender Crossover, Therm-O-Rad Sealed Seams
Resists
Acids, Alcohols, Alkalis, Mildew, Oils, Salts
Number of Inside Pockets
0
Gender
Unisex
Number of Outside Pockets
0
ANSI Class
Not Rated
Seam Style
Sealed
Number of Pockets
0
High-Visibility
No
Style
Rain Bib Overall
ANSI Type
Unrated
Leg Fit
Straight Leg
Ankle Type
Open
Series
O32007
Includes Suspenders
Yes
Reflective Stripe Border Type
None
Will Fit Over Boots
Yes
Lining Material
PVC
Includes Lining
Yes
Insulated for Cold Conditions
No
Fly Closure Type
Snap
Waist Closures
Straps

Description

Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Unisex, Size M, Size-Body Type Regular, Color Yellow, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Open, Fabric Weight 8 oz, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.