Shop TINGLEY
See all product information
Create Account
Men's Rain Jacket, Polyurethane, Snaps with Storm Flap, Blue, 2XL
- Mfr # J22161.2X
- Zoro # G1937203
product price:Â
$
50.39
/ea
Key Features
Size
2XL
Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J22161.2X
- Zoro #
- G1937203
- UPC #
- 081138009066
- Country of Origin
- Viet Nam
Dimensions
- Size
- 2XL
- Length
- 33 in
- Rainwear Size
- 2XL
- Fits Chest Size
- 52 in to 54 in
- Thickness
- 10 mil
- Minimum Chest Size
- 52 in
- Sleeve Length
- 35 1/2 in
- Maximum Chest Size
- 54 in
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyurethane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.