Shop HELLY HANSEN

Rainwear

  • Mfr # 70282_990-M
  • Zoro # G624891807

product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated for Cold Conditions
No
Resists
Water
Cuff Style
Open
Front Closure Type
Zipper with Storm Flap
Size-Body Type
Regular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70282_990-M
Zoro #
G624891807
UPC #
7040055866933
Country of Origin
Viet Nam

Dimensions

Size-Body Type
Regular
Maximum Chest Size
39 1/2 in
Size
M
Length
30 1/4 in
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
M
Size - Alpha
M
Container Size
M

Details

Item
Rain Jacket
Insulated for Cold Conditions
No
Resists
Water
Cuff Style
Open
Front Closure Type
Zipper with Storm Flap
Includes
Hand Pockets, ID Card Loop, Inner Pocket
ANSI Type
Unrated
ANSI Class
Not Rated
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Pocket Locations
Chest, Hand, Inside
Color
Black
Gender
Men's
Fabric Weight
240 g
Number of Outside Pockets
3
Style
Rain Jacket
Material
Polyester, Polyurethane
Front Stripe Pattern
None
Garment Type
Rain Jacket
Number of Inside Pockets
1
Series
70282
Hood Style
Packable Hood in Collar
Coating Material
Polyurethane
Lining Material
100% Polyester Knit
Includes Lining
Yes
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Includes Removable Liner
No
Shell Material
Polyester, Polyurethane
Wire Color
Black
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha M, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 1/4 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.