Shop TINGLEY

Men's Rain Jacket, Polyurethane, Snaps with Storm Flap, Blue, 3XL

  • Mfr # J22161.3X
  • Zoro # G1937194

product price: 
$
49.29
/ea

Key Features

Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22161.3X
Zoro #
G1937194
UPC #
081138009073
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
34 in
Thickness
10 mil
Rainwear Size
3XL
Fits Chest Size
56 in to 58 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Sleeve Length
36 in

Details

Item
Rain Jacket
Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Liner Material
Nylon
Rainwear Cuff Style
Straight
Rainwear Features
Chemical Resistant
Seam Style
Heat Sealed
Rainwear Primary Material
Polyurethane
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Hood Included
Yes
High Visibility
No
Rainwear Style
Rain Jacket
Hood Style
Attached
Rainwear Color
Blue
Rainwear Closure Type
Snaps, Storm Flap
Standards
ASTM E96
Lining Material
Polyurethane
Number of Inside Pockets
0
Features
2 mil Exterior Coating, Storm Fly Front Seals
ANSI Class
Not Rated
High-Visibility
No
Front Stripe Pattern
None
Garment Type
Rain Jacket
Wind-Resistant
Yes
Cuff Style
Open
ANSI Type
Unrated
Includes Removable Liner
No
Includes Hood
Yes
Insulated for Cold Conditions
No
Includes Lining
Yes
Series
J22161
Coating Material
Polyurethane
Style
Rain Jacket
Back Stripe Pattern
None
Front Closure Type
Snaps with Storm Flap
Shell Material
Nylon/Polyurethane

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 34 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.