Shop HELLY HANSEN

Rainwear

  • Mfr # 70282_290-M
  • Zoro # G424891892

product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Lining
Yes
Coating Material
Polyurethane
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Material
Polyester, Polyurethane
Garment Type
Rain Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70282_290-M
Zoro #
G424891892
UPC #
7040055902860
Country of Origin
Viet Nam
Item
Rain Jacket
Includes Lining
Yes
Coating Material
Polyurethane
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Material
Polyester, Polyurethane
Garment Type
Rain Jacket
Number of Inside Pockets
1
Fabric Weight
240 g
Resists
Water
Includes
Hand Pockets, ID Card Loop, Inner Pocket
ANSI Type
Unrated
Number of Outside Pockets
3
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Pocket Locations
Chest, Hand, Inside
Lining Material
100% Polyester Knit
Style
Rain Jacket
Gender
Men's
Hood Style
Packable Hood in Collar
Includes Removable Liner
No
Series
70282
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Cuff Style
Open
Front Stripe Pattern
None
Color
Dark Orange
Front Closure Type
Zipper with Storm Flap
Shell Material
Polyester, Polyurethane
Wire Color
Dark Orange
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Dimensions

Length
30 1/4 in
Maximum Chest Size
39 1/2 in
Size
M
Size-Body Type
Regular
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha M, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Dark Orange, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 1/4 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.