Shop TINGLEY

Men's Rain Jacket, Polyurethane, Snaps with Storm Flap, Blue, 3XL

  • Mfr # J22201.3X
  • Zoro # G1937133

product price: 
$
42.25
/ea

Key Features

Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J22201.3X
Zoro #
G1937133
UPC #
081138222069
Country of Origin
Viet Nam
Item
Rain Jacket
Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Standards
ASTM E96
Rainwear Style
Rain Jacket
Rainwear Primary Material
Polyurethane
Hood Included
No
Rainwear Color
Blue
Hood Style
None
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Rainwear Cuff Style
Straight
Rainwear Features
Chemical Resistant
Liner Material
Nylon
Rainwear Closure Type
Snaps, Storm Flap
High Visibility
No
Seam Style
Heat Sealed
Number of Inside Pockets
0
ANSI Class
Not Rated
Features
2 mil Exterior Coating, Storm Fly Front Seals
Lining Material
Polyurethane
High-Visibility
No
Garment Type
Rain Jacket
Series
J22201
Style
Rain Jacket
Cuff Style
Open
Coating Material
Polyurethane
Front Stripe Pattern
None
Insulated for Cold Conditions
No
Wind-Resistant
Yes
Includes Hood
No
Back Stripe Pattern
None
Includes Lining
Yes
ANSI Type
Unrated
Includes Removable Liner
No
Front Closure Type
Snaps with Storm Flap
Shell Material
Nylon/Polyurethane

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 34 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.